Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Oil, 55 G, 3:1

  • Mfr # LM2203A-41-C

  • Zoro # G3111044


product price: $760.23
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty High Flow
Air Motor Size (In.)
2
Pump Ratio
3:1
Container Size
55 gal.
Working Flow Max. (GPM)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LM2203A-41-C
Zoro #
G3111044
UPC #
-
Country of Origin
India

Dimensions

Air Motor Size (In.)
2
Container Size
55 gal.
Air Inlet Size
1/4 FNPT
For Container Size
55 gal
Overall Length
44 1/8 in
Bung Connection Dia.
2 in
Suction Tube Length
31 25/32 in
Container Size Included
Not Included - 55 Gallon Drum

Details

Item
Air Operated Drum Pump
Type
Heavy Duty High Flow
Pump Ratio
3:1
Working Flow Max. (GPM)
6
Outlet Pressure Max. (PSI)
450
Max. Output
6 gpm
Air Inlet (In.)
1/4
Includes
Bung Adapter
Fluid In/Out NPT (F)
3/4-1/2
Fluid Inlet Thread (In.)
3/4 FNPT
Fluid Outlet Thread (In.)
1/2 FNPT
Max. Air Inlet PSI
150
Compatible Chemicals
Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Fungicides, Gasoline, Glycerin, Heptane, Herbicides, Hexane, Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
Includes Discharge Hose
No
Max. Flow Rate
9 gpm
Includes Nozzle
No
Includes Spout
No
Power Source
Air
For Container Type
Drum
Includes Suction Tube
Yes
Metered
No
For Media Type
Hydraulic Oils (Petroleum), Motor Oil
Max. Outlet Pressure
450 psi
Grease
NT
Gear Lube
NT
Max. Air Pressure
150 psi
Min. Air Pressure
0 psi
Max. Oil Flow
3.4 gpm
Max. Viscosity
2,000 cps
Ratio
3:1
Housing Material - Pumps
Carbon Steel
Includes Bung Adapter
Yes
Air Consumption
19 cfm
Discharge Connection Type
NPTF

Description

Air Drum Pump, Max. Air Pressure 150 psi, Spout Connection Size Not Applicable, Overall Length 44 1/8 in, Discharge Connection Type NPTF, Spout Length Not Applicable, Bung Connection Dia. 2 in, Air Consumption 19 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Max. Viscosity 2,000 cps, Includes Suction Tube Yes, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.