Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Oil, 55 G, 5:1

  • Mfr # LM2305A-41-B

  • Zoro # G3488012


product price: $1,114.81
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty High Flow
Air Motor Size (In.)
3
Pump Ratio
5:1
Container Size
55 gal.
Working Flow Max. (GPM)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM2305A-41-B
Zoro #
G3488012
UPC #
-
Country of Origin
India

Dimensions

Air Motor Size (In.)
3
Container Size
55 gal.
Air Inlet Size
1/4 FNPT
For Container Size
55 gal
Bung Connection Dia.
2 in
Container Size Included
Not Included - 55 Gallon Drum
Suction Tube Length
39 3/4 in

Details

Item
Air Operated Drum Pump
Type
Heavy Duty High Flow
Pump Ratio
5:1
Working Flow Max. (GPM)
6
Fluid In/Out NPT (F)
1-1/2-1/2
Includes
Bung Adapter
Max. Air Inlet PSI
150
Fluid Inlet Thread (In.)
1-1/2 FNPT
Outlet Pressure Max. (PSI)
750
Fluid Outlet Thread (In.)
1/2 FNPT
Air Inlet (In.)
1/4
Max. Output
6 gpm
For Container Type
Drum
Includes Spout
No
Power Source
Air
Includes Nozzle
No
Includes Discharge Hose
No
For Media Type
Hydraulic Oils (Petroleum), Motor Oil
Max. Flow Rate
4.3 gpm
Metered
No
Compatible Chemicals
Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil
Includes Suction Tube
Yes
Not Recommended Chemicals
Max. Outlet Pressure
750 psi
Grease
NT
Gear Lube
NT
Housing Material - Pumps
Carbon Steel
Discharge Connection Type
NPTF
Max. Oil Flow
4.3 gpm
Air Consumption
28 cfm
Includes Bung Adapter
Yes
Min. Air Pressure
0 psi
Max. Air Pressure
150 psi
Ratio
5:1
Max. Viscosity
2,000 cps

Description

Air Drum Pump, Max. Air Pressure 150 psi, Spout Connection Size Not Applicable, Discharge Connection Type NPTF, Spout Length Not Applicable, Bung Connection Dia. 2 in, Air Consumption 28 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Max. Viscosity 2,000 cps, Includes Suction Tube Yes, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.