Zoro Homepage

Pump Repair Kit

  • Mfr # 637161-EB-C

  • Zoro # G1863653


product price: $244.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 6661A3-34B-C
For Use With Mfr. Model Number
6661A3-3EB-C, 6661A3-8EB-C, 6661A4-4EB-C, 6661AF-3EB-C, 6661AJ-2EB-C, 6661AJ-3EB-C, 6661AL-3EB-C, 6661AP-3EB-C, 6661AS-3EB-C, 6661B3-3EB-C, 6661B4-4EB-C, 6661BF-3EB-C
Section Description
Fluid
Type
PTFE/Santoprene(R)
Includes
Balls, Diaphragms, Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637161-EB-C
Zoro #
G1863653
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With
Mfr. No. 6661A3-34B-C
For Use With Mfr. Model Number
6661A3-3EB-C, 6661A3-8EB-C, 6661A4-4EB-C, 6661AF-3EB-C, 6661AJ-2EB-C, 6661AJ-3EB-C, 6661AL-3EB-C, 6661AP-3EB-C, 6661AS-3EB-C, 6661B3-3EB-C, 6661B4-4EB-C, 6661BF-3EB-C
Section Description
Fluid
Type
PTFE/Santoprene(R)
Includes
Balls, Diaphragms, Seals
Diaphragm Material
Santoprene
Valve Type
Ball
Product Type
Fluid End Repair Kit
Compatible Connection Media Type
Fluid
Number of O-Rings
17
Number of Diaphragms
2
Compatible with Series
PRO
Media Temperature (Minimum)
10 Degrees F
Media Intake Pressure (Maximum)
120 psi
Number of Seals
17
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Check Ball Material
Santoprene
Compatible with Manufacturer Model Number
6661A3-3EB-C, 6661A3-8EB-C, 6661A4-4EB-C, 6661AF-3EB-C, 6661AJ-2EB-C, 6661AJ-3EB-C, 6661AL-3EB-C, 6661AP-3EB-C, 6661AS-3EB-C, 6661B3-3EB-C, 6661B4-4EB-C, 6661BF-3EB-C
Media Temperature (Maximum)
200 Degrees F
Number of Check Balls
4
Compatible Manufacturer Part Number
6661A3-3EB-C, 6661A3-8EB-C, 6661A4-4EB-C, 6661AF-3EB-C, 6661AJ-2EB-C, 6661AJ-3EB-C, 6661AL-3EB-C, 6661AP-3EB-C, 6661AS-3EB-C, 6661B3-3EB-C, 6661B4-4EB-C, 6661BF-3EB-C
Compatible Manufacturer Model Number
6661A3-3EB-C, 6661A3-8EB-C, 6661A4-4EB-C, 6661AF-3EB-C, 6661AJ-2EB-C, 6661AJ-3EB-C, 6661AL-3EB-C, 6661AP-3EB-C, 6661AS-3EB-C, 6661B3-3EB-C, 6661B4-4EB-C, 6661BF-3EB-C
Compatible with Manufacturer Model No.
6661A3-3EB-C, 6661A3-8EB-C, 6661A4-4EB-C, 6661AF-3EB-C, 6661AJ-2EB-C, 6661AJ-3EB-C, 6661AL-3EB-C, 6661AP-3EB-C, 6661AS-3EB-C, 6661B3-3EB-C, 6661B4-4EB-C, 6661BF-3EB-C
Compatible with Mfr. Model No.
6661A3-3EB-C, 6661A3-8EB-C, 6661A4-4EB-C, 6661AF-3EB-C, 6661AJ-2EB-C, 6661AJ-3EB-C, 6661AL-3EB-C, 6661AP-3EB-C, 6661AS-3EB-C, 6661B3-3EB-C, 6661B4-4EB-C, 6661BF-3EB-C
For Use with Mfr Model Number
6661A3-3EB-C, 6661A3-8EB-C, 6661A4-4EB-C, 6661AF-3EB-C, 6661AJ-2EB-C, 6661AJ-3EB-C, 6661AL-3EB-C, 6661AP-3EB-C, 6661AS-3EB-C, 6661B3-3EB-C, 6661B4-4EB-C, 6661BF-3EB-C
Compatible Pump Manufacturer Part Number
6661A3-3EB-C, 6661A3-8EB-C, 6661A4-4EB-C, 6661AF-3EB-C, 6661AJ-2EB-C, 6661AJ-3EB-C, 6661AL-3EB-C, 6661AP-3EB-C, 6661AS-3EB-C, 6661B3-3EB-C, 6661B4-4EB-C, 6661BF-3EB-C
Compatible Mfr. Model Number
6661A3-3EB-C, 6661A3-8EB-C, 6661A4-4EB-C, 6661AF-3EB-C, 6661AJ-2EB-C, 6661AJ-3EB-C, 6661AL-3EB-C, 6661AP-3EB-C, 6661AS-3EB-C, 6661B3-3EB-C, 6661B4-4EB-C, 6661BF-3EB-C

Description

Diaphragm Pump Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 5U667, Compatible with Manufacturer Model Number 6661A3-3EB-C, 6661A3-8EB-C, 6661A4-4EB-C, 6661AF-3EB-C, 6661AJ-2EB-C, 6661AJ-3EB-C, 6661AL-3EB-C, 6661AP-3EB-C, 6661AS-3EB-C, 6661B3-3EB-C, 6661B4-4EB-C, 6661BF-3EB-C, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 17, Number of Seals 17, Valve Type Ball, Product Type Fluid End Repair Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.