Zoro Homepage

Push Button, Red, 460 Series

  • Mfr # 119244

  • Zoro # G210769237


product price: $36.19
/ea

Key Features

Compatible with Series
460 Series, 50 Series, E Series
Accessory Type
Palm Button
Compatible Series
460
Material
Metal
Product Type
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119244
Zoro #
G210769237
UPC #
-
Country of Origin
United States

Details

Item
Push Button
Compatible with Series
460 Series, 50 Series, E Series
Accessory Type
Palm Button
Compatible Series
460
Material
Metal
Product Type
Push Button
Button Color
Red

Description

Push Button, Red, 460 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.