Zoro Homepage

Replacement Diaphragm, PTFE

  • Mfr # 94355-T

  • Zoro # G2973363


product price: $364.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. PF20C-ASS-SVT, PD20C-ASS-KTT-G
For Use With Mfr. Model Number
PD20C-ASS-KTT-G, PF20C-ASS-SVT
Type
PTFE
Material
PTFE
Compatible with Manufacturer Model Number
PD20C-ASS-KTT-G, PF20C-ASS-SVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94355-T
Zoro #
G2973363
UPC #
-
Country of Origin
United States

Details

Item
Replacement Diaphragm
For Use With
Mfr. No. PF20C-ASS-SVT, PD20C-ASS-KTT-G
For Use With Mfr. Model Number
PD20C-ASS-KTT-G, PF20C-ASS-SVT
Type
PTFE
Material
PTFE
Compatible with Manufacturer Model Number
PD20C-ASS-KTT-G, PF20C-ASS-SVT
Compatible with Brand
ARO
Compatible with Series
Expert-Series
Compatible with Pump Type
Diaphragm Pump
Compatible Manufacturer Part Number
PD20C-ASS-KTT-G, PF20C-ASS-SVT
Compatible Manufacturer Model Number
PD20C-ASS-KTT-G, PF20C-ASS-SVT
Compatible with Manufacturer Model No.
PD20C-ASS-KTT-G, PF20C-ASS-SVT
Compatible with Mfr. Model No.
PD20C-ASS-KTT-G, PF20C-ASS-SVT
For Use with Mfr Model Number
PD20C-ASS-KTT-G, PF20C-ASS-SVT
Compatible Pump Manufacturer Part Number
PD20C-ASS-KTT-G, PF20C-ASS-SVT
Compatible Mfr. Model Number
PD20C-ASS-KTT-G, PF20C-ASS-SVT

Description

Replacement Diaphragm, Compatible with Grainger Part Number 6CCN6, 6CCR2, Compatible with Manufacturer Model Number PD20C-ASS-KTT-G, PF20C-ASS-SVT, Material PTFE, Media Intake Connection Type Not Applicable, Product Type Replacement Diaphragm, Compatible with Pump Type Diaphragm Pump, Compatible with Series Expert-Series, Compatible with Brand ARO, Media Temperature (Maximum) Not Applicable, Media Temperature (Minimum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.