Service Kit

  • Mfr # 637427-TL

  • Zoro # G8380322


product price:  $672.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
PD05A, PD05P, PD05R, PD07P, PD07R, PE05A, PE05P, PE05R, PE07P, PE07R
Diaphragm Material
PTFE
Manufacturers Warranty Length
5 yr
Compatible with Manufacturer Model Number
PD05A, PD05P, PD05R, PD07P, PD07R, PE05A, PE05P, PE05R, PE07P, PE07R
Compatible with Pump Type
Air Operated Double Diaphragm Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
637427-TL
Zoro #
G8380322
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr

Details

Item
Service Kit
For Use With Mfr. Model Number
PD05A, PD05P, PD05R, PD07P, PD07R, PE05A, PE05P, PE05R, PE07P, PE07R
Diaphragm Material
PTFE
Compatible with Manufacturer Model Number
PD05A, PD05P, PD05R, PD07P, PD07R, PE05A, PE05P, PE05R, PE07P, PE07R
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
ARO
Compatible Connection Media Type
Air
For Use with Mfr Model Number
PD05A, PD05P, PD05R, PD07P, PD07R, PE05A, PE05P, PE05R, PE07P, PE07R
Compatible Manufacturer Part Number
PD05A, PD05P, PD05R, PD07P, PD07R, PE05A, PE05P, PE05R, PE07P, PE07R
Compatible with Mfr. Model No.
PD05A, PD05P, PD05R, PD07P, PD07R, PE05A, PE05P, PE05R, PE07P, PE07R
Compatible Manufacturer Model Number
PD05A, PD05P, PD05R, PD07P, PD07R, PE05A, PE05P, PE05R, PE07P, PE07R
Compatible with Manufacturer Model No.
PD05A, PD05P, PD05R, PD07P, PD07R, PE05A, PE05P, PE05R, PE07P, PE07R
Compatible Pump Manufacturer Part Number
PD05A, PD05P, PD05R, PD07P, PD07R, PE05A, PE05P, PE05R, PE07P, PE07R
Compatible Mfr. Model Number
PD05A, PD05P, PD05R, PD07P, PD07R, PE05A, PE05P, PE05R, PE07P, PE07R

Description

Service Kit, Compatible with Manufacturer Model Number PD05A, PD05P, PD05R, PD07P, PD07R, PE05A, PE05P, PE05R, PE07P, PE07R, Diaphragm Material PTFE, Compatible Connection Media Type Air, Compatible with Pump Type Air Operated Double Diaphragm Pump, Manufacturers Warranty Length 5 yr, Compatible with Brand ARO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.