Zoro Homepage

Sleeve Valve, 1/4 In FNPT x MNPT

  • Mfr # 600-2

  • Zoro # G0936932


product price: $63.55
/ea

Key Features

Overall Length
2 3/4 in
Temp. Range
-25 Degrees to 200 Degrees F
Body Material
Zinc-Plated Carbon Steel
Max. Pressure
200 psi
Air Valve Type
2-Position, 3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-2
Zoro #
G0936932
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 3/4 in
Pipe Size
1/4 in
Outlet Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in

Details

Item
Sleeve Valve
Temp. Range
-25 Degrees to 200 Degrees F
Body Material
Zinc-Plated Carbon Steel
Max. Pressure
200 psi
Air Valve Type
2-Position, 3-Way
Connection
FNPT x MNPT
Operating Temperature - Minimum
-25 Degrees F
Outlet Port Connection Type
NPT
Inlet Port Connection Gender
Female
Maximum Pressure
200 psi
Outlet Port Connection Gender
Male
Operating Temperature - Maximum
200 Degrees F
Inlet Port Connection Type
NPT
Product Type
Sleeve Valve

Description

Sleeve Valve, Body Material Zinc-Plated Carbon Steel, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/4 in, Inlet Port Connection Type NPT, Maximum Pressure 200 psi, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum -25 Degrees F, Outlet Port Connection Gender Male, Outlet Port Connection Size 1/4 in, Outlet Port Connection Type NPT, Overall Length 2 3/4 in, Product Type Sleeve Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.