Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # A239SS-024-D

  • Zoro # G4138645


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Alpha
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Power Consumption
5.4 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A239SS-024-D
Zoro #
G4138645
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 11/32 in
Overall Width
1 7/8 in
Overall Length
4 23/32 in
Pilot Port Size
None
Pilot Port Connection Size
10-32
Exhaust Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Alpha
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Power Consumption
5.4 W
Body Material
Zinc
Override
Non-Locking
Valve Ways and Positions
4-Way/2-Position
Operational Pressure Range
Vacuum to 150 psi
Number of Ways
Four-Way
Number of Positions
Two-Position
Standards
cURus Listed
Ambient Temp. Range
0 Degrees to 180 Degrees F
Max. CFM - Valves
57 scfm
Shifting Technology
Ground Spool
Coefficient of Volume (Cv)
1.6
Actuator Type
Single Solenoid
Response Time
22 msec
Operating Pressure - Maximum
150 psi
Pilot Port Connection Gender
Female
Fail Position
Open
For Media
Air
Flow Rate - Maximum
57 cfm
Vacuum Rating
Vacuum Operable
Electrical Connection Type
DIN Solenoid Connector
Operating Temperature - Minimum
0 Degrees F
Valve Type
Spool
Spool Material
Aluminum
Inlet Port Connection Gender
Female
Return Action
Spring Return
Includes Solenoid Coil
Solenoid Coil Included
Valve Action
Normally Open
Exhaust Port Connection Gender
Female
Inlet Port Connection Type
NPT
Product Type
Solenoid Air Control Valve
Exhaust Port Connection Type
NPT
Pilot Type
Internal Pilot
Number of Ports
5
Body Features
Double
Includes Mounting Hardware
Hardware Not Included
Operating Temperature - Maximum
180 Degrees F
Pilot Port Connection Type
NPT

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 57 scfm, Operational Pressure Range Vacuum to 150 psi, Body Style Base-Mounted, Pilot Port Size None, Pilot Pressure Not Applicable, Shifting Technology Ground Spool, Power Consumption 5.4 W, Ambient Temp. Range 0 Degrees to 180 Degrees F, Override Non-Locking, Overall Height 3 11/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.