Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # A322SD-000-N

  • Zoro # G4138076


product price: $187.43
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Alpha
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
0 W
Center Position
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A322SD-000-N
Zoro #
G4138076
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 7/8 in
Overall Width
31/32 in
Overall Length
3 31/32 in
Pilot Port Size
1/4" NPT
Pilot Port Connection Size
10-32
Inlet Port Connection Size
1/4 in
Exhaust Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Alpha
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
0 W
Center Position
Closed
Body Material
Zinc
Override
Non-Locking
Valve Ways and Positions
4-Way/3-Position
Operational Pressure Range
Vacuum to 150 psi
Number of Ways
Four-Way
Standards
cURus Listed
Ambient Temp. Range
0 Degrees to 180 Degrees F
Shifting Technology
Ground Spool
Max. CFM - Valves
63 scfm
Number of Positions
Three-Position
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
0 Degrees F
Exhaust Port Connection Type
NPT
Includes Mounting Hardware
Hardware Not Included
Pilot Type
Internal Pilot
Valve Action
Normally Closed
Spool Material
Aluminum
Body Features
Stackable
Operating Temperature - Maximum
180 Degrees F
Flow Rate - Maximum
57 cfm
Inlet Port Connection Type
NPT
Return Action
Solenoid Return
Fail Position
Closed
Operating Pressure - Maximum
150 psi
Response Time
20 msec
Pilot Port Connection Type
NPT
Vacuum Rating
Vacuum Operable
Actuator Type
Double Solenoid
Inlet Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Not Included
Lubrication
Lubrication Not Required
Exhaust Port Connection Gender
Female
Coefficient of Volume (Cv)
1.7
Pilot Port Connection Gender
Female
Electrical Connection Type
DIN Solenoid Connector
For Media
Compressed Air, Inert Gas
Valve Type
Spool
Number of Ports
5

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage Not Applicable, Center Position Open, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Max. CFM - Valves 63 scfm, Operational Pressure Range Vacuum to 150 psi, Body Style Base-Mounted, Pilot Port Size 1/4 In. NPT, Pilot Pressure Not Applicable, Shifting Technology Ground Spool, Power Consumption 0 W, Ambient Temp. Range 0 Degrees to 180 Degrees F, Override Non-Locking, Overall Height 3 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.