Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/2 In, 4-Way

  • Mfr # M214SD-000-N

  • Zoro # G2879475


product price: $293.28
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
MaxAir
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
0 W
Coefficient of Volume
4.32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M214SD-000-N
Zoro #
G2879475
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 31/32 in
Overall Width
1 11/32 in
Pipe Size
1/2 in
Overall Length
9 3/4 in
Exhaust Port Connection Size
1/2 in
Inlet Port Connection Size
1/2 in
Pilot Port Connection Size
10-32

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
MaxAir
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
0 W
Coefficient of Volume
4.32
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
DIN Connectors
Valve Ways and Positions
4-Way/2-Position
Ambient Temp. Range
0 Degrees to 122 Degrees F
Max. CFM - Valves
150 cfm
Operational Pressure Range
45 to 115 psi
Air Valve Type
4-Way, 2-Position
Shifting Technology
Solenoid/Pilot
CFM
150
NEMA Classification
NEMA 4
Pressure Range
45 to 115 psi
Number of Positions
Two-Position
Number of Ways
Four-Way
Operating Temperature - Maximum
122 Degrees F
Pilot Port Connection Gender
Female
Body Features
Single
Number of Ports
5
Pilot Type
Internal Pilot
Product Type
Solenoid Air Control Valve
Exhaust Port Connection Type
NPT
Return Action
Solenoid Return
Includes Mounting Hardware
Hardware Not Included
Flow Rate - Maximum
150 cfm
Operating Temperature - Minimum
15 Degrees F
Inlet Port Connection Type
NPT
Response Time
7 msec
Operating Pressure - Maximum
115 psi
Valve Type
Spool
Actuator Type
Double Solenoid
Spool Material
Aluminum
Vacuum Rating
Not Vacuum Operable
NEMA Rating
4
Operating Pressure - Minimum
45 psi
For Media
Air
Electrical Connection Type
DIN Solenoid Connector
Exhaust Port Connection Gender
Female
Coefficient of Volume (Cv)
4.32
Inlet Port Connection Gender
Female
Fail Position
Open
Includes Solenoid Coil
Solenoid Coil Not Included
Pilot Port Connection Type
NPT

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage Not Applicable, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Pipe Size 1/2 in, Max. CFM - Valves 150 cfm, Operational Pressure Range 45 to 115 psi, NEMA Classification NEMA 4, Body Style Body-Ported, Pilot Pressure Not Applicable, Coefficient of Volume 4.32, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 0 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.