Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 120VAC

  • Mfr # S5DS9A-1

  • Zoro # G2598504


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Sierra 15
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
2.1 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5DS9A-1
Zoro #
G2598504
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 3/4 in
Overall Width
19/32 in
Pipe Size
1/8 in
Overall Length
4 9/16 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Sierra 15
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
2.1 VA
Coefficient of Volume
0.25
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Lead Wire
Valve Ways and Positions
4-Way/2-Position
Pressure Range
0 to 115 psi
CFM
9
NEMA Classification
NEMA 4
Ambient Temp. Range
0 Degrees to 122 Degrees F
Air Valve Type
4-Way, 2-Position
Shifting Technology
Solenoid/Pilot
Max. CFM - Valves
9 cfm
Operational Pressure Range
0 to 115 psi
Number of Positions
Two-Position
Number of Ways
Four-Way
Includes Solenoid Coil
Solenoid Coil Included
Actuator Type
Double Solenoid
Response Time
14 msec
Product Type
Solenoid Air Control Valve
Electrical Connection Type
Hardwired
Pilot Type
Internal Pilot
Pilot Port Connection Type
NPT
Exhaust Port Connection Gender
Female
Operating Temperature - Minimum
0 Degrees F
Coefficient of Volume (Cv)
0.25
Operating Pressure - Minimum
22 psi
Includes Mounting Hardware
Hardware Not Included
Vacuum Rating
Not Vacuum Operable
Valve Type
Spool
Operating Temperature - Maximum
122 Degrees F
Valve Action
Normally Open
NEMA Rating
4
Inlet Port Connection Gender
Female
Operating Pressure - Maximum
115 psi
Number of Ports
5
For Media
Air
Flow Rate - Maximum
9 cfm
Inlet Port Connection Type
NPT
Exhaust Port Connection Type
NPT
Body Features
Stackable
Return Action
Solenoid Return
Pilot Port Connection Gender
Female
Fail Position
Open

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 9 cfm, Operational Pressure Range 0 to 115 psi, NEMA Classification NEMA 4, Body Style Base-Mounted, Pilot Pressure Not Applicable, Coefficient of Volume 0.25, Lead Wire Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2.1 VA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.