Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/4 In, 120VAC

  • Mfr # A249SS-120-A

  • Zoro # G2801872


product price: $127.06
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Alpha
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring
Power Consumption
5.4 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A249SS-120-A
Zoro #
G2801872
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 21/32 in
Overall Width
1 13/16 in
Pipe Size
1/4 in
Overall Length
4 in
Inlet Port Connection Size
1/4 in
Pilot Port Connection Size
10-32
Exhaust Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Alpha
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring
Power Consumption
5.4 W
Body Material
Zinc
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
DIN Connectors
Valve Ways and Positions
4-Way/2-Position
Valve Vacuum Range
0 to 29 in Hg
Max. CFM - Valves
61 cfm
Pressure Range
50 to 150 psi
Ambient Temp. Range
0 Degrees to 180 Degrees F
Air Valve Type
4-Way, 2-Position
Shifting Technology
Solenoid/Pilot
NEMA Classification
NEMA 4
CFM
61
Operational Pressure Range
50 to 150 psi
Standards
cURus Listed
Number of Positions
Two-Position
Number of Ways
Four-Way
NEMA Rating
4
Exhaust Port Connection Type
NPT
Response Time
22 msec
Coefficient of Volume (Cv)
1.2
Electrical Connection Type
DIN Solenoid Connector
Fail Position
Open
Valve Action
Normally Open
Valve Type
Spool
Spool Material
Aluminum
Flow Rate - Maximum
61 cfm
Actuator Type
Single Solenoid
Includes Solenoid Coil
Solenoid Coil Included
Pilot Type
Internal Pilot
Inlet Port Connection Type
NPT
For Media
Air
Lubrication
Lubrication Not Required
Inlet Port Connection Gender
Female
Operating Pressure - Maximum
150 psi
Number of Ports
5
Pilot Port Connection Gender
Female
Body Features
Thin
Exhaust Port Connection Gender
Female
Operating Temperature - Maximum
180 Degrees F
Product Type
Solenoid Air Control Valve
Pilot Port Connection Type
NPT
Includes Mounting Hardware
Hardware Not Included
Return Action
Spring Return
Vacuum Rating
Vacuum Operable
Operating Temperature - Minimum
0 Degrees F

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/4 in, Max. CFM - Valves 61 cfm, Operational Pressure Range 50 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 29 in Hg, Body Style Base-Mounted, Pilot Pressure Not Applicable, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 5.4 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.