Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/4 In, 120VAC

  • Mfr # CAT88P-120-A

  • Zoro # G2947122


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Body Style
Body-Ported
Overall Width
1 1/4 in
CFM
7.0
Normally Open / Normally Closed
Normally Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT88P-120-A
Zoro #
G2947122
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 1/4 in
Pipe Size
1/4 in
Overall Height
3 9/16 in
Overall Length
2 5/32 in
Inlet Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4
Pilot Port Connection Size
1/4

Details

Voltage
120V AC
Body Style
Body-Ported
CFM
7.0
Normally Open / Normally Closed
Normally Open
Valve Actuator / Return
Solenoid / Spring
Coefficient of Volume
0.2
Shifting Technology
Direct
Pressure Range
0 to 150 psi
Electrical Connections
DIN Connectors
Air Valve Type
3-Way, 2-Position
Power Consumption
15 W
Operational Pressure Range
0 to 150 psi
Max. CFM - Valves
7 cfm
Actuator/Return
Solenoid/Spring
Ambient Temp. Range
0 Degrees to 122 Degrees F
Standards
CSA LR51090, UL MH13513
Valve Ways and Positions
3-Way/2-Position
Item
Solenoid Air Control Valve
NEMA Classification
NEMA 4
Includes Mounting Hardware
Hardware Not Included
Actuator Type
Single Solenoid
Electrical Connection Type
DIN Solenoid Connector
Operating Temperature - Maximum
122 Degrees F
Number of Positions
Two-Position
Body Material
Aluminum
Pilot Type
Internal Pilot
Coefficient of Volume (Cv)
0.2
Operating Temperature - Minimum
0 Degrees F
Series
CAT
NEMA Rating
4
Return Action
Spring Return
Exhaust Port Connection Gender
Female
Number of Ports
3
Operating Pressure - Minimum
0 psi
Spool Material
Stainless Steel
Valve Type
Poppet
Body Features
Single
Number of Ways
Three-Way
Fail Position
Open
Valve Action
Normally Open
Product Type
Solenoid Air Control Valve
Response Time
9 msec
Inlet Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Type
NPT
For Media
Air
Flow Rate - Maximum
6.9 cfm
Vacuum Rating
Not Vacuum Operable
Override
Non-Locking
Pilot Port Connection Gender
Female
Operating Pressure - Maximum
150 psi
Inlet Port Connection Type
NPT
Pilot Port Connection Type
NPT

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/4 in, Max. CFM - Valves 7 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Normally Open, Body Style Body-Ported, Pilot Pressure Not Applicable, Coefficient of Volume 0.2, DIN Connectors Electrical Connections, Shifting Technology Direct, Power Consumption 15 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.