Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/4 In, 12VDC

  • Mfr # CAT66P-012-D

  • Zoro # G3363726


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Ambient Temp. Range
0 Degrees to 122 Degrees F
Electrical Connections
DIN Connectors
Shifting Technology
Direct
Pipe Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT66P-012-D
Zoro #
G3363726
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Width
1 1/4 in
Overall Height
3 9/16 in
Overall Length
2 5/32 in
Inlet Port Connection Size
1/4 in
Exhaust Port Connection Size
10-32
Pilot Port Connection Size
10-32

Details

Voltage
12V DC
Ambient Temp. Range
0 Degrees to 122 Degrees F
Electrical Connections
DIN Connectors
Shifting Technology
Direct
Pressure Range
0 to 150 psi
Max. CFM - Valves
7 cfm
Valve Actuator / Return
Solenoid / Spring
Standards
CSA LR51090, UL MH13513
Operational Pressure Range
0 to 150 psi
Power Consumption
15 W
CFM
7.0
Body Style
Body-Ported
Item
Solenoid Air Control Valve
Valve Ways and Positions
3-Way/2-Position
Air Valve Type
3-Way, 2-Position
NEMA Classification
NEMA 4
Normally Open / Normally Closed
Normally Closed
Coefficient of Volume
0.2
Actuator/Return
Solenoid/Spring
Fail Position
Closed
Spool Material
Stainless Steel
Includes Mounting Hardware
Hardware Not Included
Operating Pressure - Maximum
150 psi
Response Time
9 msec
For Media
Air
Inlet Port Connection Gender
Female
Body Material
Aluminum
Vacuum Rating
Not Vacuum Operable
NEMA Rating
4
Flow Rate - Maximum
6.9 cfm
Exhaust Port Connection Type
NPT
Pilot Type
Internal Pilot
Product Type
Solenoid Air Control Valve
Body Features
Single
Pilot Port Connection Gender
Female
Valve Type
Poppet
Operating Temperature - Minimum
0 Degrees F
Override
Non-Locking
Actuator Type
Single Solenoid
Number of Ports
3
Electrical Connection Type
DIN Solenoid Connector
Operating Temperature - Maximum
122 Degrees F
Number of Positions
Two-Position
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Type
NPT
Return Action
Spring Return
Operating Pressure - Minimum
0 psi
Exhaust Port Connection Gender
Female
Pilot Port Connection Type
NPT
Number of Ways
Three-Way
Series
CAT
Valve Action
Normally Closed
Coefficient of Volume (Cv)
0.2

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 12V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/4 in, Max. CFM - Valves 7 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Normally Closed, Body Style Body-Ported, Pilot Pressure Not Applicable, Coefficient of Volume 0.2, DIN Connectors Electrical Connections, Shifting Technology Direct, Power Consumption 15 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.