Zoro Homepage

Solenoid Air Control Valve, 1/4 In, 12VDC, Overall Length: 3-1/2"

  • Mfr # A212SS-012-D

  • Zoro # G3388506


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
Alpha
Voltage
12V DC
Valve Actuator / Return
Solenoid / Spring
Power Consumption
5.4 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A212SS-012-D
Zoro #
G3388506
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/4 in
Overall Width
1 15/16 in
Overall Length
3 7/16 in
Pipe Size
1/4 in
Exhaust Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in
Pilot Port Connection Size
10-32

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
Alpha
Voltage
12V DC
Valve Actuator / Return
Solenoid / Spring
Power Consumption
5.4 W
Coefficient of Volume
1.5
Vacuum Range
29" Hg
Body Material
Zinc
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
DIN Connectors
Valve Ways and Positions
4-Way/2-Position
Pressure Range
50 to 150 psi
Max. CFM - Valves
50 cfm
Shifting Technology
Solenoid/Pilot
Valve Vacuum Range
0 to 29 in Hg
Operational Pressure Range
50 to 150 psi
NEMA Classification
NEMA 4
CFM
50
Ambient Temp. Range
0 Degrees to 180 Degrees F
Air Valve Type
4-Way, 2-Position
Number of Ways
Four-Way
Number of Positions
Two-Position
Includes Solenoid Coil
Solenoid Coil Included
Valve Action
Normally Open
Includes Mounting Hardware
Hardware Not Included
Number of Ports
5
Inlet Port Connection Type
NPT
Exhaust Port Connection Type
NPT
For Media
Air
Operating Temperature - Minimum
0 Degrees F
Valve Type
Spool
Spool Material
Aluminum
Pilot Port Connection Gender
Female
Flow Rate - Maximum
50 cfm
Product Type
Solenoid Air Control Valve
Body Features
Single
Inlet Port Connection Gender
Female
Vacuum Rating
Vacuum Operable
Actuator Type
Single Solenoid
Coefficient of Volume (Cv)
1.5
Exhaust Port Connection Gender
Female
Electrical Connection Type
DIN Solenoid Connector
Pilot Type
Internal Pilot
Return Action
Spring Return
Operating Pressure - Maximum
150 psi
Fail Position
Open
Pilot Port Connection Type
NPT
Operating Temperature - Maximum
180 Degrees F
Response Time
22 msec
NEMA Rating
4

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 12V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/4 in, Max. CFM - Valves 50 cfm, Operational Pressure Range 50 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 29 in Hg, Body Style Body-Ported, Pilot Pressure Not Applicable, Coefficient of Volume 1.5, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.