Zoro Homepage

Solenoid Air Control Valve, 1/8 In., 24VDC

  • Mfr # M812SS-024-D

  • Zoro # G3286351


product price: $102.14
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
Sierra
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Power Consumption
2 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M812SS-024-D
Zoro #
G3286351
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
23/32 in
Overall Width
23/32 in
Overall Length
4 1/16 in
Pipe Size
1/8 in
Exhaust Port Connection Size
1/4 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
M5

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
Sierra
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Power Consumption
2 W
Coefficient of Volume
0.7
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
DIN Connectors
Valve Ways and Positions
4-Way/2-Position
Pressure Range
0 to 115 psi
Ambient Temp. Range
0 Degrees to 122 Degrees F
CFM
30
Shifting Technology
Solenoid/Pilot
NEMA Classification
NEMA 4
Max. CFM - Valves
30 cfm
Air Valve Type
4-Way, 2-Position
Operational Pressure Range
0 to 115 psi
Number of Positions
Two-Position
Number of Ways
Four-Way
Coefficient of Volume (Cv)
0.7
Inlet Port Connection Type
NPT
Valve Type
Spool
Operating Temperature - Maximum
122 Degrees F
Actuator Type
Single Solenoid
For Media
Air
Includes Mounting Hardware
Hardware Not Included
Exhaust Port Connection Type
NPT
Operating Pressure - Maximum
115 psi
Spool Material
Aluminum
Operating Pressure - Minimum
22 psi
Fail Position
Open
Number of Ports
5
Pilot Type
Internal Pilot
Body Features
Single
Product Type
Solenoid Air Control Valve
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Gender
Female
Pilot Port Connection Gender
Female
NEMA Rating
4
Inlet Port Connection Gender
Female
Vacuum Rating
Not Vacuum Operable
Pilot Port Connection Type
NPT
Response Time
22 msec
Return Action
Spring Return
Operating Temperature - Minimum
0 Degrees F
Valve Action
Normally Open
Flow Rate - Maximum
30 cfm
Electrical Connection Type
DIN Solenoid Connector

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 30 cfm, Operational Pressure Range 0 to 115 psi, NEMA Classification NEMA 4, Body Style Body-Ported, Pilot Pressure Not Applicable, Coefficient of Volume 0.7, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.