Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 18mm, 12VDC

  • Mfr # M812SD-012-D

  • Zoro # G3389382


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
Sierra
Voltage
12V DC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
1.9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M812SD-012-D
Zoro #
G3389382
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
1 in
Overall Width
1 in
Overall Length
5 25/32 in
Pipe Size
1/8 in
Exhaust Port Connection Size
1/4 in
Pilot Port Connection Size
M5
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
Sierra
Voltage
12V DC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
1.9 W
Coefficient of Volume
0.7
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
DIN Connectors
Valve Ways and Positions
4-Way/2-Position
Shifting Technology
Solenoid/Pilot
CFM
30
Ambient Temp. Range
0 Degrees to 122 Degrees F
Pressure Range
22 to 115 psi
Operational Pressure Range
22 to 115 psi
Max. CFM - Valves
30 cfm
Air Valve Type
4-Way, 2-Position
NEMA Classification
NEMA 4
Number of Ways
Four-Way
Number of Positions
Two-Position
Operating Pressure - Minimum
22 psi
Operating Pressure - Maximum
115 psi
Valve Type
Spool
Flow Rate - Maximum
30 cfm
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
122 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Gender
Female
Electrical Connection Type
DIN Solenoid Connector
Inlet Port Connection Type
NPT
Includes Mounting Hardware
Hardware Not Included
NEMA Rating
4
For Media
Air
Spool Material
Aluminum
Pilot Port Connection Gender
Female
Valve Action
Normally Open
Coefficient of Volume (Cv)
0.7
Body Features
Single
Response Time
22 msec
Pilot Port Connection Type
NPT
Pilot Type
Internal Pilot
Number of Ports
5
Exhaust Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Exhaust Port Connection Type
NPT
Vacuum Rating
Not Vacuum Operable
Actuator Type
Double Solenoid
Return Action
Solenoid Return
Fail Position
Open

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 12V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 30 cfm, Operational Pressure Range 22 to 115 psi, NEMA Classification NEMA 4, Body Style Body-Ported, Pilot Pressure Not Applicable, Coefficient of Volume 0.7, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 1.9 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.