Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 18mm, 12VDC

  • Mfr # M812SS-012-D

  • Zoro # G3082615


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
Sierra
Voltage
12V DC
Valve Actuator / Return
Solenoid / Spring
Power Consumption
1.9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M812SS-012-D
Zoro #
G3082615
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
23/32 in
Overall Width
23/32 in
Pipe Size
1/8 in
Overall Length
4 1/16 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
M5
Exhaust Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
Sierra
Voltage
12V DC
Valve Actuator / Return
Solenoid / Spring
Power Consumption
1.9 W
Coefficient of Volume
0.7
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
DIN Connectors
Valve Ways and Positions
4-Way/2-Position
CFM
30
NEMA Classification
NEMA 4
Operational Pressure Range
0 to 115 psi
Shifting Technology
Solenoid/Pilot
Air Valve Type
4-Way, 2-Position
Ambient Temp. Range
0 Degrees to 122 Degrees F
Max. CFM - Valves
30 cfm
Pressure Range
0 to 115 psi
Number of Ways
Four-Way
Number of Positions
Two-Position
Body Features
Single
Pilot Port Connection Type
NPT
Valve Type
Spool
Includes Solenoid Coil
Solenoid Coil Included
NEMA Rating
4
Operating Temperature - Maximum
122 Degrees F
Pilot Port Connection Gender
Female
Exhaust Port Connection Type
NPT
Number of Ports
5
Operating Temperature - Minimum
0 Degrees F
Response Time
22 msec
Spool Material
Aluminum
For Media
Air
Valve Action
Normally Open
Coefficient of Volume (Cv)
0.7
Inlet Port Connection Gender
Female
Pilot Type
Internal Pilot
Exhaust Port Connection Gender
Female
Operating Pressure - Maximum
115 psi
Includes Mounting Hardware
Hardware Not Included
Vacuum Rating
Not Vacuum Operable
Electrical Connection Type
DIN Solenoid Connector
Inlet Port Connection Type
NPT
Product Type
Solenoid Air Control Valve
Flow Rate - Maximum
30 cfm
Fail Position
Open
Actuator Type
Single Solenoid
Operating Pressure - Minimum
22 psi
Return Action
Spring Return

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 12V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 30 cfm, Operational Pressure Range 0 to 115 psi, NEMA Classification NEMA 4, Body Style Body-Ported, Pilot Pressure Not Applicable, Coefficient of Volume 0.7, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 1.9 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.