Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 18mm, 24VDC

  • Mfr # M812SD-024-D

  • Zoro # G3054274


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
Sierra
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
2 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M812SD-024-D
Zoro #
G3054274
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
1 in
Overall Width
1 in
Overall Length
5 25/32 in
Pipe Size
1/8 in
Exhaust Port Connection Size
1/4 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
M5

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
Sierra
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
2 W
Coefficient of Volume
0.7
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
DIN Connectors
Valve Ways and Positions
4-Way/2-Position
Ambient Temp. Range
0 Degrees to 122 Degrees F
Pressure Range
0 to 115 psi
Max. CFM - Valves
30 cfm
Operational Pressure Range
0 to 115 psi
NEMA Classification
NEMA 4
Air Valve Type
4-Way, 2-Position
Shifting Technology
Solenoid/Pilot
CFM
30
Number of Positions
Two-Position
Number of Ways
Four-Way
Electrical Connection Type
DIN Solenoid Connector
Flow Rate - Maximum
30 cfm
Exhaust Port Connection Gender
Female
Spool Material
Aluminum
Inlet Port Connection Type
NPT
Operating Pressure - Maximum
115 psi
Includes Mounting Hardware
Hardware Not Included
Number of Ports
5
Actuator Type
Double Solenoid
Valve Action
Normally Open
Response Time
22 msec
Pilot Type
Internal Pilot
Exhaust Port Connection Type
NPT
Body Features
Single
Operating Temperature - Minimum
0 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
Valve Type
Spool
NEMA Rating
4
Coefficient of Volume (Cv)
0.7
Inlet Port Connection Gender
Female
Return Action
Solenoid Return
Pilot Port Connection Type
NPT
Operating Pressure - Minimum
22 psi
For Media
Air
Vacuum Rating
Not Vacuum Operable
Fail Position
Open
Operating Temperature - Maximum
122 Degrees F
Product Type
Solenoid Air Control Valve
Pilot Port Connection Gender
Female

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 30 cfm, Operational Pressure Range 0 to 115 psi, NEMA Classification NEMA 4, Body Style Body-Ported, Pilot Pressure Not Applicable, Coefficient of Volume 0.7, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.