Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 18mm, 24VDC

  • Mfr # M819SS-024-D

  • Zoro # G3043223


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Sierra
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Power Consumption
2 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M819SS-024-D
Zoro #
G3043223
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/32 in
Overall Width
23/32 in
Pipe Size
18 mm
Overall Length
4 1/16 in
Pilot Port Connection Size
M5
Inlet Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Sierra
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Power Consumption
2 W
Coefficient of Volume
0.3
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
DIN Connectors
Valve Ways and Positions
4-Way/2-Position
Ambient Temp. Range
0 Degrees to 122 Degrees F
Operational Pressure Range
0 to 115 psi
Shifting Technology
Solenoid/Pilot
Pressure Range
0 to 115 psi
Air Valve Type
4-Way, 2-Position
Max. CFM - Valves
30 cfm
CFM
30
NEMA Classification
NEMA 4
Number of Ways
Four-Way
Number of Positions
Two-Position
Valve Action
Normally Open
NEMA Rating
4
Includes Solenoid Coil
Solenoid Coil Included
Number of Ports
5
Operating Temperature - Minimum
0 Degrees F
Inlet Port Connection Type
NPT
Valve Type
Spool
Pilot Type
Internal Pilot
Flow Rate - Maximum
30 cfm
Product Type
Solenoid Air Control Valve
Vacuum Rating
Not Vacuum Operable
Spool Material
Aluminum
Coefficient of Volume (Cv)
0.7
Actuator Type
Single Solenoid
Response Time
22 msec
Operating Pressure - Maximum
115 psi
Exhaust Port Connection Type
NPT
For Media
Air
Includes Mounting Hardware
Hardware Not Included
Body Features
Stackable
Pilot Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Electrical Connection Type
DIN Solenoid Connector
Operating Pressure - Minimum
22 psi
Fail Position
Open
Return Action
Spring Return
Inlet Port Connection Gender
Female
Operating Temperature - Maximum
122 Degrees F
Pilot Port Connection Type
NPT

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 18 mm, Max. CFM - Valves 30 cfm, Operational Pressure Range 0 to 115 psi, NEMA Classification NEMA 4, Body Style Base-Mounted, Pilot Pressure Not Applicable, Coefficient of Volume 0.3, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.