Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 3/8 In, 3-Way

  • Mfr # H253SS-000-N

  • Zoro # G0417331


product price: $481.17
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
H
Valve Actuator / Return
Solenoid / Spring
Power Consumption
0 W
Coefficient of Volume
2.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H253SS-000-N
Zoro #
G0417331
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 7/8 in
Overall Width
2 3/32 in
Pipe Size
3/8 in
Overall Length
2 7/32 in
Exhaust Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in
Pilot Port Connection Size
10-32

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
H
Valve Actuator / Return
Solenoid / Spring
Power Consumption
0 W
Coefficient of Volume
2.3
Body Material
Die Cast Zinc
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
DIN Connectors
Valve Ways and Positions
3-Way/2-Position
Operational Pressure Range
30 to 150 psi
Ambient Temp. Range
-10 Degrees to 180 Degrees F
CFM
81
Air Valve Type
3-Way, 2-Position
Max. CFM - Valves
81 cfm
NEMA Classification
NEMA 4
Pressure Range
30 to 150 PSI
Shifting Technology
Solenoid/Pilot
Number of Ways
Three-Way
Number of Positions
Two-Position
Operating Pressure - Minimum
30 psi
Return Action
Spring Return
Inlet Port Connection Gender
Female
Inlet Port Connection Type
NPT
Valve Action
Normally Open/Normally Closed
Pilot Port Connection Type
NPT
Response Time
23 msec
Valve Type
Poppet
Includes Mounting Hardware
Hardware Not Included
Body Features
Single
Includes Solenoid Coil
Solenoid Coil Not Included
Number of Ports
3
Flow Rate - Maximum
81 cfm
Vacuum Rating
Not Vacuum Operable
Product Type
Solenoid Air Control Valve
Exhaust Port Connection Type
NPT
Operating Temperature - Maximum
180 Degrees F
Exhaust Port Connection Gender
Female
Fail Position
Closed
Coefficient of Volume (Cv)
2.27
Operating Pressure - Maximum
150 psi
Actuator Type
Single Solenoid
Electrical Connection Type
DIN Solenoid Connector
For Media
Air
Poppet Material
Nylon
Operating Temperature - Minimum
-10 Degrees F
Pilot Port Connection Gender
Female
NEMA Rating
4
Pilot Type
Internal Pilot

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage Not Applicable, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 3/8 in, Max. CFM - Valves 81 cfm, Operational Pressure Range 30 to 150 psi, NEMA Classification NEMA 4, Body Style Body-Ported, Pilot Pressure Not Applicable, Coefficient of Volume 2.3, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 0 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.