Zoro Homepage

T-Type Wall Mount, For ARO 3000 Series

  • Mfr # 104402

  • Zoro # G1282513


product price: $73.49
/ea

Key Features

Fits
Heavy-Duty 3000 Series
Type
General Purpose
Length (In.)
5.27 in
Width (In.)
3.49 in
Height (In.)
1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104402
Zoro #
G1282513
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length (In.)
5.27 in
Width (In.)
3.49 in
Height (In.)
1.02 in
Overall Height
1 in
Overall Length
5 1/4 in
Overall Width
3 1/2 in

Details

Item
Wall Mounting Bracket
Fits
Heavy-Duty 3000 Series
Type
General Purpose
Material
Aluminum
Compatible with Series
3000
Modular Connection
Modular Connection
Compatible with Manufacturer Part Number
3000 Series
Body Material
Aluminum

Description

Wall Mounting Bracket, Compatible with Manufacturer Part Number 3000 Series, Body Material Aluminum, Compatible with Series 3000, Modular Connection Modular Connection, Overall Height 1 in, Overall Length 5 1/4 in, Overall Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.