Shop All Solenoid Air Control Valves
Aro
Valve, 12VDC
Mfr # A349SD-012-D
Zoro # G4138182
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 12VDC
- Valve Actuator / Return Solenoid / Solenoid
- Max. CFM - Valves 39 scfm
- Operational Pressure Range Vacuum to 150 psi
Product Information
- Brand Aro
- MFR # A349SD-012-D
- Zoro # G4138182
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pilot Port Size | None |
Overall Height | 90 17/32 mm |
Overall Width | 24 3/8 mm |
Overall Length | 96 15/16 mm |
Details
Description
Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 12VDC, Valve Actuator / Return Solenoid / Solenoid, Max. CFM - Valves 39 scfm, Operational Pressure Range Vacuum to 150 psi, Body Style Alpha Thin, Pilot Port Size None, Shifting Technology Ground Spool, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 90 17/32 mm, Overall Length 96 15/16 mm, Overall Width 24 3/8 mm, Standards cURus Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC VC4, Remote Mouted Directional Control Valve, Manual, 4-way, 3-position, Tandem Center (VC4)
- NSK 6000 Series Single Row Deep Groove Ball Bearing, #6036 (6036)
- MIDWEST FASTENER 5/16" ID x 5/8" x 1/4" Heavy Machine Bushings 4PK (931108)
- SPEEDAIRE Air Cylinder, 40 mm Bore, 18 in Stroke, Round Body Double Acting (NCDGBA40-1800)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (A222SS-012-D)
- ARO Valve, Air, Pilot, 1/8 In (A211PS)
- ARO Solenoid Air Control Valve, 120V AC, Solenoid / Spring, 1/4 in Pipe Size, 50 to 150 psi (A212SS-120-A)
- ARO Solenoid Air Control Valve, 24VDC (S5SS9B-1)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A212SD-024-D)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (M212SD-120-A)
- AVENTICS INLINE 1/8 2POS SNGL DIN PLGN (L01SA4592000030)
- Aro Solenoid Air Control Valves