Zoro Homepage

Valve, Exhaust, 1/8 In

  • Mfr # EV125

  • Zoro # G0819384


product price: $60.59
/ea

Key Features

Coefficient of Volume
0.2 cfm
Overall Height
1 1/2 in
Overall Length
1 7/16 in
Overall Width
1 3/4 in
Max. Temp. Range (F)
32 to 160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV125
Zoro #
G0819384
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Length
1 7/16 in
Overall Width
1 3/4 in
Port Size (In.)
Cyl 1/8 in, Inlet 1/8 in, Exh 1/4 in
Length (In.)
1 7/16 in
Height (In.)
1 1/2 in
Width (In.)
1 23/32 in
Inlet Size
1/8 in
Air Outlet Size
1/8 in

Details

Item
Quick Exhaust
Coefficient of Volume
0.2 cfm
Max. Temp. Range (F)
32 to 160
Max. Operating PSI
125 psi
Body Material
Aluminum
Inlet Gender
Female
Minimum Operating Pressure
0 psi
Air Inlet Type
NPT
Air Outlet Gender
Female
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
32 Degrees F
Maximum Operating Pressure
125 psi
Air Outlet Type
NPT

Description

Quick Exhaust, Maximum Operating Pressure 125 psi, Minimum Operating Pressure 0 psi, Inlet Size 1/8 in, Air Inlet Type NPT, Air Outlet Size 1/8 in, Air Outlet Type NPT, Coefficient of Volume 0.2 cfm, Inlet Gender Female, Air Outlet Gender Female, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F, Body Material Aluminum, Overall Width 1 3/4 in, Overall Length 1 7/16 in, Overall Height 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.