Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # K214SS-000-N

  • Zoro # G4140736


product price:  $445.82
/ea
Free Shipping & Returns

Key Features

Valve Type
Spool
Body Material
Aluminum
Overall Height
2 9/16 in
Overall Length
7 3/8 in
Overall Width
3 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K214SS-000-N
Zoro #
G4140736
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 9/16 in
Overall Length
7 3/8 in
Overall Width
3 1/2 in
Pilot Port Size
1/2" NPT
Inlet Port Connection Size
1/2 in
Exhaust Port Connection Size
1/2 in
Pilot Port Connection Size
10-32

Details

Item
Solenoid Air Control Valve
Valve Type
Spool
Body Material
Aluminum
Series
K
Number of Ways
Four-Way
Number of Positions
Two-Position
Valve Ways and Positions
4-Way/2-Position
Override
Non-Locking
Max. CFM - Valves
90 scfm
Valve Actuator / Return
Solenoid / Spring
Body Style
Side-Ported
Ambient Temp. Range
-10 Degrees to 180 Degrees F
Operational Pressure Range
0 to 150 psi
Operating Temperature - Maximum
180 Degrees F
For Media
Air
Seal Material
Buna-N
Inlet Port Connection Type
NPT
Vacuum Rating
Vacuum Operable
Fail Position
Open
Lubrication
Lubrication Required
Operating Pressure - Minimum
50 psi
Flow Rate - Maximum
90 cfm
Number of Ports
5
Electrical Connection Type
DIN Solenoid Connector
Pilot Port Connection Gender
Female
Pilot Port Connection Type
NPT
Actuator Type
Single Solenoid
Operating Pressure - Maximum
150 psi
Pilot Type
Internal Pilot
Power Consumption
0 W
Body Features
Single
Exhaust Port Connection Gender
Female
Return Action
Spring Return
Includes Solenoid Coil
Solenoid Coil Not Included
Response Time
60 msec
Product Type
Solenoid Air Control Valve
Spool Material
Aluminum
Inlet Port Connection Gender
Female
Operating Temperature - Minimum
-10 Degrees F
Valve Action
Normally Open
Coefficient of Volume (Cv)
2.57
Includes Mounting Hardware
Hardware Not Included
Exhaust Port Connection Type
NPT

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage Not Applicable, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 90 scfm, Operational Pressure Range 0 to 150 psi, Body Style Side-Ported, Pilot Port Size 1/2 In. NPT, Pilot Pressure Not Applicable, Power Consumption 0 W, Ambient Temp. Range -10 Degrees to 180 Degrees F, Override Non-Locking, Overall Height 2 9/16 in, Overall Length 7 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.