Shop ARP
Create Account
1343601 High Performance Series Cylinder Head Hex Bolts
- Mfr # A14-1343601
- Zoro # G303952188
product price:Â
$
163.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A14-1343601
- Zoro #
- G303952188
- UPC #
- -
- Country of Origin
- China
Description
This ARP High Performance series head bolt kits are tough! They are rated at 170,000 psi. 15 percent stronger than Grade 8 fasteners. They comes with hex heads or reduced wrenching 12-point heads that eliminate the need for valvetrain removal when re-torquing cylinder heads.
Features- Fastener Style - Bolt.
- Undercut Stud - No.
- Head Style - Hex.
- Fastener Material - Chromoly.
- Fastener Finish - Black oxide.
- Make - Chevrolet.
- Year - 1955-2000.
- Engine Size - 5.4L/327, 5.7L/350, 6.6L/400, 5.0L/302, 4.3L/265, 4.6L/283, 5.0L/307, 5.0L/305, 4.4L/267.
- Cylinder Head Style - Stock configuration, Edelbrock Victor Jr, Edelbrock Performer RPM, Edelbrock Performer, Dart Sportsman, Dart II, Brodix Track 1, Brodix -11, Brodix -10.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.