Shop VEVOR
See all product information
Create Account
4-layer Airbag Air Jack 6 Ton/13000 lbs Pneumatic Jack with Heightened Column
- Mfr # ZG-I
- Zoro # G623372802
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Height
6.7 in
Length
480.32 in
Width
127.96 in
Working Temperature
-76-122℉ (-60℃-50℃)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZG-I
- Zoro #
- G623372802
- UPC #
- 197988991090
- Country of Origin
- China
- Item
- Air Jacks
- Working Temperature
- -76-122℉ (-60℃-50℃)
Dimensions
- Height
- 6.7 in
- Length
- 480.32 in
- Width
- 127.96 in
Description
VEVOR Air Jack, 6 Ton/13000 lbs, 2-5 S Pneumatic Lifting Jack with Heightened Column & Adjustable Handle, Easy-to-Lift & Space-Saving Jack with Thick Rubber Pad, Fits for Sedan, SUV, Pickup Truck Adapts to Different Heights for Maintenance 6-Section Telescopic Steel Pipe Labor-Saving Operation Pneumatic Lifting Stabilized Lifting Built to Last Working Pressure: 0.8-1.0 Mpa,Working Temperature: -76~122 DegF/-60~50 DegC,Item Model Number: ZG-I+,Product Dimensions: 48.0 x 12.8 x 6.7-22.9 in/1220 x 325 x 170-583 mm,Net Weight: 57.2 lbs/25.7 kg (Include all accessories)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.