
SURFboard mAX AX7800 Plus Mesh Wi-Fi 6 Router W30 (Discontinued)
- Mfr # 1001197
- Zoro # G700016001
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1001197
Zoro #
G700016001
UPC #
612572216071
Country of Origin
China
Dimensions
Depth
5"
Height
9.6"
Details
Item
Wireless Router
Virtual Assistant Supported
Alexa
Number of Wi-Fi Satellites Supported
3
UNII Band
Yes
Network Band
Tri Band
Number of Network (RJ-45) Ports
3
Number of Broadband (RJ-45) Ports
1
Form Factor
Desktop
Broadband Transmission Technology
Cable, DSL, Ethernet
ISM Maximum Frequency
2.40 GHz
Wi-Fi Mesh System
Yes
UNII Maximum Frequency
5 GHz
Ethernet Technology
Gigabit Ethernet
Wi-Fi Generation
Wi-Fi 6
ISM Band
Yes
Total Wireless Transmission Speed
998.40 MB/s
Description
SURFboard mAX Plus Mesh Wi-Fi 6 System. The SURFboard mAX Plus system is part of a revolutionary portfolio of Mesh Wi-Fi 6 products. It has up to 400% more speed and range than 802.11ac and delivers the fastest speeds possible throughout your home. 802.11ax Wi-Fi (Wi-Fi 6) speeds up to 7.8 Gbps. Up to 400% more speed and 400% more range of 802.11ac Wi-Fi. 2-unit system provides up to 6,000 square feet of coverage. Dedicated 3rd gigabit band for backhaul between mAX routers. Perfect for gigabit speed internet plans. Create and manage the network with the SURFboard mAX Manager App. *Wi-Fi speeds listed are the maximum theoretical possible with the radio and antenna configuration. Speed and range improvement, and battery consumption saving over 802.11ac requires compatible 802.11ax client devices. Results may vary depending on wireless network congestion, interference, client capabilities, and home construction and other environmental interference. Product is not intended for outdoor use, units must be setup and remain indoors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.