This item is Discontinued.

Arris SURFboard SBG7400AC2 DOCSIS 3.0 Cable Modem & Wi-Fi Router 1000548

SURFboard SBG7400AC2 DOCSIS 3.0 Cable Modem & Wi-Fi Router (Discontinued)

  • Mfr # 1000548
  • Zoro # G600015999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1000548
Zoro #
G600015999
UPC #
612572214060
Country of Origin
China

Description

The SURFboard SBG7400AC2 is a DOCSIS 3.0 modem, Wave 2 dual-band concurrent Wi-Fi access point, and 4-port Gigabit Ethernet router all wrapped up in one device. This modem/Wi-Fi router combo features ARRIS Secure Home Internet by McAfee, keeping all the devices on your network safe and secure from online threats like malware and phishing scams – and it’s free for 3 years! With the easy-to-use mobile app, you can set parental control by user profile, receive instant alerts of suspicious activity, and manage your network no matter where you are. The SBG7400AC2 with McAfee will keep your network secure and provide the speeds you need for things like HD video streaming and online gaming. No more buffering or lagging behind. It’s compatible with major US cable providers including Xfinity, Charter, and many others. Own yours today and stop paying rental fees. 3 Products in 1 Device: DOCSIS 3.0 Cable Modem, Wave 2 AC2350 Dual-Band Concurrent 802.11ac Wi-Fi, and 4-Port Gigabit Ethernet Router. Download speeds up to 1 Gbps. Wi-Fi speeds up to 2350 Mbps. 24 download and 8 upload channels. Compatible with major US cable providers such as Xfinity and Charter. On your home network or via the mobile app, receive real-time alerts about the security of your network and access controls for user internet access. Also includes free 90-day trial of McAfee LiveSafe to keep devices covered when they leave the network.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.