Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic 12 x 14 x 8 ft Flute Grey Steel Storage Shed

  • Mfr # CLG1214FG

  • Zoro # G622843501


product price: $1,499.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Application
Sheds and Storage Buildings
Capacity
car
Outside Width
146.13 in
Includes
Roof, Walls, Gables, Frame, Doors, Hardware, Instructions
Outside Height
94.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLG1214FG
Zoro #
G622843501
UPC #
026862122988
Country of Origin
United States

Dimensions

Outside Width
146.13 in
Outside Height
94.50 in
Outside Length
174.50 in
Size
12 x 14 x 8 ft

Details

Application
Sheds and Storage Buildings
Capacity
car
Includes
Roof, Walls, Gables, Frame, Doors, Hardware, Instructions
For Use With
Carports
Material
Steel
Color
Flute Grey
Finish
Flute Grey

Description

Are you looking for a practical, sturdy storage unit for your backyard? The Arrow Classic series steel storage shed is engineered to protect your landscaping equipment, tools, and gardening supplies, safe from the elements. The shed is made of galvanized steel that’s treated to prevent rust and corrosion. It has a low gable roof that’s designed to prevent water from pooling. It has sliding doors that can be secured with a padlock. The Arrow Classic is a good-looking unit, too. The shed’s timeless vertical wall panels are finished with smooth, hard-wearing Sherwin-Williams Paint finish protects against the elements and seals the steel against rust and corrosion.

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.