
Classic 14 x 12 x 7 ft Flute Grey Steel Storage Shed
Mfr # CLG1412FG
Zoro # G122843483
product price: $1,399.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Capacity
car
Application
Sheds and Storage Buildings
Material
Steel
For Use With
Carports
Color
Flute Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLG1412FG
Zoro #
G122843483
UPC #
026862123060
Country of Origin
United States
Dimensions
Size
14 x 12 x 7 ft
Outside Height
87.56 in
Outside Length
145.75 in
Outside Width
169.00 in
Details
Capacity
car
Application
Sheds and Storage Buildings
Material
Steel
For Use With
Carports
Color
Flute Grey
Finish
Flute Grey
Includes
Roof, Walls, Gables, Frame, Doors, Hardware, Instructions
Description
Are you looking for a practical, sturdy storage unit for your backyard? The Arrow Classic series steel storage shed is engineered to protect your landscaping equipment, tools, and gardening supplies, safe from the elements. The shed is made of galvanized steel that’s treated to prevent rust and corrosion. It has a low gable roof that’s designed to prevent water from pooling. It has sliding doors that can be secured with a padlock. The Arrow Classic is a good-looking unit, too. The shed’s timeless vertical wall panels are finished with smooth, hard-wearing Sherwin-Williams Paint finish protects against the elements and seals the steel against rust and corrosion.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.