Shop ARROW FASTENER
See all product information
Create Account
1/8 in. D X 1/4 in. Aluminum Rivets Silver, 100PK
- Mfr # RMA1/8IP
- Zoro # G123562079
product price:Â
$
10.65
/pk of 100, $0.11/ea
Key Features
Grip Range
1/4 in
Body Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RMA1/8IP
- Zoro #
- G123562079
- UPC #
- 079055008217
- Country of Origin
- China
Dimensions
- Rivet Diameter
- 1/8 in
Details
- Grip Range
- 1/4 in
- Body Material
- Aluminum
- Color
- Silver
- Item
- Rivets
Description
Quickly and easily produce a strong, permanent and tamper proof joint with the Arrow Fastener short aluminum rivet industrial pack. Durably constructed to prevent rivet from stripping out or vibrating loose like threaded fasteners. For use on metal cabinets, aluminum doors and windows, metal fixtures, automobiles, heating ducts, gutters or downspouts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.