Shop ARROW FASTENER
See all product information
Create Account
3/16 in. D X 1/2 in. Aluminum Long Rivets Silver, 50PK
- Mfr # RLA3/16IP
- Zoro # G223562207
product price:Â
$
10.65
/pk of 50, $0.21/ea
Key Features
Color
Silver
Grip Range
1/2 in
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RLA3/16IP
- Zoro #
- G223562207
- UPC #
- 079055008316
- Country of Origin
- China
- Color
- Silver
- Item
- Rivets
- Grip Range
- 1/2 in
- Body Material
- Aluminum
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 1/2 in
Description
Quickly and easily produce a strong, permanent and tamper proof joint with the Arrow Fastener long aluminum rivet pack. Durably constructed to prevent rivet from stripping out or vibrating loose like threaded fasteners and specially designed for joining sheet metal, aluminum, fabrics, plastics or leather and for use on metal cabinets, aluminum doors and windows, metal fixtures, automobiles, heating ducts, gutters or downspouts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.