Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20oz 1-pc Steel. Rip Claw Hammer

  • Mfr # AHT02004

  • Zoro # G822839168


product price: $31.59
/ea

Key Features

Width
1.22 in
Color
Red/Black
Overall Length
13.78 in
Height
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT02004
Zoro #
G822839168
UPC #
79055020042
Country of Origin
China

Dimensions

Width
1.22 in
Overall Length
13.78 in
Height
5.63 in

Details

Color
Red/Black
Item
20oz 1-pc Steel. Rip Claw Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.