
Arrow Fastener 508M1 1000 Pack. T50 .5 in. Staples (Discontinued)
- Mfr # 677916
- Zoro # G203999535
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
677916
Zoro #
G203999535
UPC #
-
Country of Origin
United States
Description
Features
- T50
- Size - 0.5 in.
- Monel Staples For Use In All T50 Series Staplers
- Manual &Electric
- Monel Staples Are Used In Marine Applications
- Are Rustproof &Will Not Corrode In Salt Water
- Monel Staples Should Not Be Used With Pressure Treated Wood.
- 1000 Pack
- Dimensions - 4.25 x 0.65 x 2.88 in.
- Iteam Weight - 0.44 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.