This item is Discontinued.

Arrow Fastener Collated Finishing Nail, 1-1/2 in L, 15 ga 186345

Collated Finishing Nail, 1-1/2 in L, 15 ga (Discontinued)

  • Mfr # 186345
  • Zoro # G504039343
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
186345
Zoro #
G504039343
UPC #
-
Country of Origin
China

Details

Item
Collated Finishing Nail
Gauge
15 ga
Collation Configuration
Strip

Description

Features
  • Size - 1.5 in.
  • 15 Gauge
  • Angle Nail
  • Fits Arrow No. PT15G
  • TV No. 186-358 &Other Brands Of Finish Nailers.
  • 1000 Pack
  • Dimensions - 5.12 x 1.26 x 1.61 in.
  • Iteam Weight - 2.93 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.