
Heavy Duty Staples, T50, 18 ga, Flat Crown, 3/8 in Leg L, Monel, 1000 PK
Mfr # 506M1
Zoro # G405272115
product price: $26.69
/pk 1000, $0.03/ea
Sold in multiples of 5 for $133.45
Key Features
Compatibility
T50
Gauge
18
Crown Style
Flat
Crown Width
3/8 in
Material
Monel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
506M1
Zoro #
G405272115
UPC #
79055805380
Country of Origin
United States
Dimensions
Leg Length
3/8 in
Crown Width
3/8 in
Details
Item
Heavy Duty Staples
Compatibility
T50
Gauge
18
Crown Style
Flat
Material
Monel
Finish
Plain
Description
T50 staples are the world’s best-selling heavy duty staple platform. Made to deliver exceptional holding power, these staples are used for all heavy duty stapling applications from installing insulation, house wraps and roofing underlayments to upholstering fine furniture and window treatments.
- • Good for marine applications
- • Made of high quality material
- • Monel rustproof
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.