Light Duty Staples, T25, Wide Crown, 5/16 in Leg L, 5 PK

  • Mfr # 405

  • Zoro # G007094894


product price:  $16.49
/pk 5, $3.30/ea

Key Features

Compatibility
T25
Leg Length
5/16 in
Crown Style
Wide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
405
Zoro #
G007094894
UPC #
79055004059
Country of Origin
United States

Dimensions

Leg Length
5/16 in

Details

Item
Light Duty Staples
Compatibility
T25
Crown Style
Wide

Description

Product details about the ARROW FASTENER - 405 Light Duty Staples.
Light-duty staples are small, versatile fasteners typically used for attaching paper, fabric, or light cardboard. Made from thin gauge metal, they are designed to penetrate soft materials easily with minimal damage. These staples are often used with handheld staplers found in office or school settings because they offer reliable bonding for a modest number of sheets. Even though they may not provide the strength of heavy-duty staples, they are sufficient for most everyday fastening needs.
The ARROW FASTENER - 405 Light Duty Staples are designed with a leg length of 5/16 inches. This measurement attribute allows for adequate penetration into various materials without causing unnecessary damage or over-penetration. The staples also feature a wide crown style, which provides increased surface area contact, ensuring a secure hold on the material it is applied to.
These light duty staples are built to offer reliable performance in tasks requiring fastening solutions. Their construction ensures they can withstand pressure and maintain their integrity during application. The wide crown style not only enhances the staple's holding power but also contributes to its overall durability and effectiveness.
In terms of compatibility, these staples are suitable for use with T25 staple guns. This makes them versatile as they can be used across different models that accept this type of staple size. When purchasing the ARROW FASTENER - 405 Light Duty Staples, customers should verify their tool's compatibility to ensure optimal performance and results.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.