This item is Discontinued.

No Product Image Available

Staples, 18 ga, Wide Crown, 1/2 in Leg L, 1250 PK (Discontinued)

  • Mfr # 858SP
  • Zoro # G606429790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858SP
Zoro #
G606429790
UPC #
79055858997
Country of Origin
China

Dimensions

Leg Length
1/2 in
Crown Width
1/2 in

Details

Item
Staples
Gauge
18
Crown Style
Wide

Description

Product details about the ARROW FASTENER - 858SP Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The ARROW FASTENER - 858SP Staples are designed with an 18-gauge thickness and a leg length of 1/2 inch. These measurements make them suitable for various fastening tasks that require a sturdy, robust staple. The wide crown style, coupled with a crown width of 1/2 inch, provides additional surface area contact to ensure secure fastening.
These staples are built to offer reliable performance in different applications. Their gauge and leg length attributes contribute to their durability and strength, making them adequate for tasks requiring solid holding power. The wide crown style is designed to distribute the load over a larger area, reducing the risk of material damage while providing strong hold.
In terms of compatibility, these staples can be used with any stapling tool that accommodates an 18-gauge staple with a half-inch leg length and half-inch wide crown style. Please refer to your tool's specifications or user manual for compatibility details before purchasing these staples.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.