This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
186349
Zoro #
G903911707
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#15
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Item
Wood Screw
Description
Features
- 1,000 Pack
- Size - 2-1/2 in.
- 15 Gauge
- Angle Nail
- Fits Arrow #15GPT & Other Brands Of Finish Nailers.
- Dimension - 5.51 x 2.17 x 1.61 in.
- Item Weight - 2.93 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.