Arrow

Lever Lockset, Mechanical, Asylum


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Asylum
  • Lockset Grade 2
See all product information

Product Information

Details

Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise / Cylindrical Cylindrical
Lockset Function Asylum
Lockset Grade 2
Style SR Rigid Sierra
Required Door Thickness 2 1/8 in
Lockset Finish Zinc Dichromate
Keyway Type Schlage CS
Key Type Non Keyed
Strike Dim. 4 7/8 in
Backset 2 3/4 in
Item Lever Lockset
Number of Pins 6
ADA Compliant Yes
Features Non-Handed
Cylinder Core Type Schlage CS Keyway; SFIC; SIC
Number of Keys 2
Key Material Brass
Location Type Commercial
Strike Type ANSI
Lockset Fire Rating 3 hr
Ligature Resistant No
Standards ANSI A117.1, ANSI/BHMA A156.2, CUL, Federal Specification FF-H-106C, UL
Fire Rating - Door Hardware 3 hr
For Use With Label Single Swinging Doors

Description

Mechanical, Lever, Cylindrical, Lockset Function Asylum, Lockset Grade 2, Style SR Rigid Sierra, Lockset Finish Zinc Dichromate, Keyway Type Schlage CS, Key Type Non Keyed, Standards ANSI A117.1, ANSI/BHMA A156.2, CUL, Federal Specification FF-H-106C, UL, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Schlage CS Keyway; SFIC; SIC, Features Non-Handed, For Use With Label Single Swinging Doors, Item Lever Lockset, Key Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.