Arrow

Lever Lockset, Mechanical, Entrance


product price: $151.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Entrance
  • Lockset Grade 1
See all product information

Product Information

Details

Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise / Cylindrical Cylindrical
Lockset Function Entrance
Lockset Grade 1
Style SR Sierra
Required Door Thickness 2 1/8 in
Lockset Finish Zinc Dichromate
Keyway Type Schlage CS
Key Type Keyed Different
Number of Pins 6
Features Non-Handed
Location Type Commercial
Backset 2 3/4 in
ADA Compliant Yes
Strike Type ANSI
Lockset Fire Rating 3 hr
Ligature Resistant No
Item Lever Lockset
Cylinder Core Type Schlage CS Keyway; SFIC; SIC
Key Material Brass
Strike Dim. 4 7/8 in
Standards ANSI A117.1, ANSI/BHMA A156.2, CUL, Federal Specification FF-H-106C, UL
Number of Keys 2
For Use With Label Single Swinging Doors
Fire Rating - Door Hardware 3 hr

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style SR Sierra, Lockset Finish Zinc Dichromate, Keyway Type Schlage CS, Key Type Keyed Different, Standards ANSI A117.1, ANSI/BHMA A156.2, CUL, Federal Specification FF-H-106C, UL, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Schlage CS Keyway; SFIC; SIC, Features Non-Handed, For Use With Label Single Swinging Doors, Item Lever Lockset, Key Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.