Zoro Homepage

Alarmed Exit Device, Wide Stile Pushpad, Rim, 48 In., Right Hand Reverse, Aluminum Painted

  • Mfr # AL500-48-689-RR

  • Zoro # G314533048


product price: $1,005.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum Painted
Color
Aluminum Painted
Depth
6
Length (In.)
38
Width
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL500-48-689-RR
Zoro #
G314533048
UPC #
-
Country of Origin
United States

Dimensions

Depth
6
Length (In.)
38
Width
7.5

Details

Finish
Aluminum Painted
Color
Aluminum Painted
series
AL500 Series Exit Alarms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.