Arrow ED900 Series Exit Devices
Mfr # PEC910-36 AL
Zoro # G610054308
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
For Door Thickness
1-3/4 In.
Finish
Aluminum Painted
Fire Rated
No
Color
Aluminum Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEC910-36 AL
Zoro #
G610054308
UPC #
197163223473
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 In.
Details
Exit Device Type
Rim
Finish
Aluminum Painted
Fire Rated
No
Color
Aluminum Painted
Includes
Rim Exit Devices
Application
Rim Exit Devices
Description
Rim Exit Device, Permanent End Cap, 36 in., Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.