BM Series Mortise Locks
Mfr # BM19 VL 26D
Zoro # G510071313
product price: $564.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Field Reversible
Lockset Finish
Satin Chrome
Length
9.25"
Includes
Mortise Lock
Cylinder Core Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM19 VL 26D
Zoro #
G510071313
UPC #
197163300815
Country of Origin
United States
Dimensions
Length
9.25"
Width
5.75"
Details
Lockset Handle Type
Field Reversible
Lockset Finish
Satin Chrome
Includes
Mortise Lock
Cylinder Core Type
Conventional Cylinder
Color
Satin Chrome
Material
Brass or Bronze
Description
Arrow mortise locks are offered in a complete range of functions designed for commercial, institutional and industrial applications. They are engineered for strength and performance, and precisely manufactured to exacting standards. Arrow mortise locks are intended for heavy duty use in schools, hospitals and commercial buildings where security, durability and low maintenance are required. The lock case is made from heavy gauge steel, with zinc dichromate finish for corrosion resistance and it can be re-handed without disassembling the lock case. A wide selection of trim designs and functions are offered which meet or exceed the performance requirements of ANSI Grade 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.