Classroom Mortise Lock, V Lever, L Rose, SFIC Prep Less Core, Satin Bronze

  • Mfr # BM17 VL 10 IC7

  • Zoro # G409953058


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Bronze Clear Coated
Material
Bronze
Weight
6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM17 VL 10 IC7
Zoro #
G409953058
UPC #
197163136797
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
9.25 in
Width
5.75 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Bronze Clear Coated
Material
Bronze
Weight
6 lb
Cylinder Core Type
SFIC Prep Less Core
Features
Complete Lock
Type
Mortise Lock
Fire Rated
3 Hours {A}

Description

Classroom Mortise Lock, V Lever, L Rose, SFIC Prep Less Core, Satin Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.