Zoro Homepage

DCN500 Series Door Closers

  • Mfr # DCN516-1 690

  • Zoro # G910053308


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
For Use With
DCN500 Series Door Closers
Application
Surface Closers
Includes
Surface Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCN516-1 690
Zoro #
G910053308
UPC #
197163223343
Country of Origin
Mexico

Details

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
For Use With
DCN500 Series Door Closers
Application
Surface Closers
Includes
Surface Closers
Door Handing
Non-Handed

Description

Grade 1 Hold Open Surface Closer, Hydraulic Tri Mount Push or Pull Side Mounting, Double Lever Arm with PA Bracket, Friction Hold Open, Plastic Cover, Size 1 to 6, Dark Bronze Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.