Shop ARROW LOCK
See all product information
Create Account
Manual, Hydraulic, 5016N Series Door Closers, Door Closer, Heavy Duty Interior and Exterior
- Mfr # 5016N AL
- Zoro # G9230219
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
5016N Series Door Closers
Closer Type
Standard Arm
Color
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5016N AL
- Zoro #
- G9230219
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Closer
- Closer Mounting Style
- Surface
- Closer Performance
- Heavy Duty
- Closer Series
- 5016N Series Door Closers
- Closer Type
- Standard Arm
- Color
- Aluminum
- Finish
- Aluminum
- Hand Orientation
- Non-Handed
- Interior/Exterior
- Interior and Exterior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Aluminum
- Standards
- UL/cUL; UL10C; ANSI A156.4; ANSI ICC A117.1.
Dimensions
- Housing Depth
- 2-7/8"
- Housing Height
- 2"
- Housing Length
- 12"
Description
Arrow 5016N Series Grade 1 Surface Door Closer, Standard Arm, Size 1-6, Aluminum Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.