Zoro Homepage

Door Lever Lockset, Mechanical, Classroom

  • Mfr # RL17SR 26D IC

  • Zoro # G2727562


product price: $71.69
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL17SR 26D IC
Zoro #
G2727562
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
2 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
Flat with Return
Lockset Finish
Satin Chrome
Keyway Type
Arrow A
Key Type
Keyed Alike
Key Material
Brass
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
For Use With
Metal or Wood Doors
Standards
ANSI, UL Listed
Lockset Performance Strength
Heavy Duty
Series
RL
Features
Sierra Design
Number of Pins
6 or 7
Ligature Resistant
No
Handle Material
Zinc
Includes
Latch, Strike
Number of Keys
2
Item
Door Lockset
Strike Type
Full Lip
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/8 in
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Fire Rating
3 hr
Location Type
Commercial, Residential
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Knob/Handle Material
Zinc
Application
Commercial, Multiple Family Residential
Lockset Style
RL Rose
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
2
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Lockset Type
Mechanical
Lockset Function ANSI Code
F84

Description

Door Lever Lockset,Mechanical,Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.