Zoro Homepage

Door Lever Lockset, Mechanical, Passage

  • Mfr # RL01SR 26

  • Zoro # G2525463


product price: $64.19
/ea

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
Latch, Strike
Key Type
Keyed Alike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL01SR 26
Zoro #
G2525463
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Lip Length
2 1/4 in
Strike Plate Width
2 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
Latch, Strike
Key Type
Keyed Alike
Keyway Type
Arrow A
Location Type
Commercial, Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6 or 7
Series
RL
Style
Flat with Return
Number of Keys
2
Strike Dim.
4-7/8 in x 1-1/8 in
Handle Material
Zinc
Lockset Finish
Satin Chrome
Mortise / Cylindrical
Cylindrical
Standards
ANSI, UL Listed
Cylinder Core Type
Interchangeable Core Cylinder
Key Material
Brass
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
3 hr
Strike Type
Full Lip
Features
Sierra Design
Item
Door Lockset
ADA Compliant
Yes
Ligature Resistant
No
Application
Commercial, Multiple Family Residential
Visual Indicator Message
No Message
Knob/Handle Material
Zinc
Includes Core
Core Not Included
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
RL Rose
Fire Rating
3 hr
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Lockset Type
Mechanical
ANSI/BHMA Finish
Bright Chromium-Plated
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
2
Locking/Unlocking Access - Outside
Not Lockable
Lockset Function ANSI Code
F75
Latch Bolt/Dead Bolt
Latch Bolt

Description

Door Lever Lockset,Mechanical,Passage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.